Ag Sprayer bottle jack
- Mfr # ASBJ-2000
- Zoro # G324151447
product price:Â
$
3,351.99
/ea
Key Features
Includes
Wide saddle lift post
Minimum Lift Height
49 5/8 in
Power Source
Air
Overall Width
25 7/8 in
Maximum Lift Height
66 5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ASBJ-2000
- Zoro #
- G324151447
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Minimum Lift Height
- 49 5/8 in
- Overall Width
- 25 7/8 in
- Maximum Lift Height
- 66 5/8 in
- Minimum Height
- 49 5/8 in
- Overall Length
- 27 1/2 in
- Length
- 27 1/2 in
- Fits Chest Size
Details
- Item
- Ag Sprayer Bottle Jack
- Includes
- Wide saddle lift post
- Power Source
- Air
- Maximum Operating Pressure
- 200 psi
- Load Capacity
- 10 ton
- Features
- Jack Type
- Bottle Jack
- Lifting Actuator
- Air, Handle
- Power Source - old
- Air
- For Lifting
- Farm Equipment
- Color
- Gray
- Wire Color
- Gray
Description
Ag Sprayer Bottle Jack, Jack Type Bottle Jack, Load Capacity 10 ton, Lifting Actuator Air, Handle, Minimum Lift Height 49 5/8 in, Maximum Lift Height 66 5/8 in, Power Source Air, Minimum Height 49 5/8 in, For Lifting Farm Equipment, Color Gray
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.