Shop GRAY
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Disc brake dolly
- Mfr # DBD-200
- Zoro # G724159340
product price:Â
$
4,807.99
/ea
Key Features
Load Capacity
0.1 ton
Features
Handles and 4 Swivel Casters for Maneuverability, Handles Both Calipers and Rotors, Includes Wheel End Adapter and Caliper Extension Adapter, Other Adapters Sold Separately, Tool Tray to Hold Tools and Hardware
Maximum Weight Capacity
200 lb
Product Type
Wheel Dolly
Maximum Vertical Lift
44 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DBD-200
- Zoro #
- G724159340
- UPC #
- -
- Country of Origin
- United States
- Item
- Disc Brake Dolly
- Load Capacity
- 0.1 ton
- Features
- Handles and 4 Swivel Casters for Maneuverability, Handles Both Calipers and Rotors, Includes Wheel End Adapter and Caliper Extension Adapter, Other Adapters Sold Separately, Tool Tray to Hold Tools and Hardware
- Maximum Weight Capacity
- 200 lb
- Product Type
- Wheel Dolly
- Maximum Vertical Lift
- 44 in
- Handle Type
- Straight
- Body Material
- Steel
Dimensions
- Dolly Body Height
- 30 3/8 in
- Dolly Body Length
- 29 1/4 in
- Dolly Body Width
- 35 7/8 in
- Fits Chest Size
- Handles and 4 Swivel Casters for Maneuverability, Handles Both Calipers and Rotors, Includes Wheel End Adapter and Caliper Extension Adapter, Other Adapters Sold Separately, Tool Tray to Hold Tools and Hardware
Description
Disc Brake Dolly, For Brake Drum Size Not Applicable, Handle Type Straight, Load Capacity 0.1 ton, Dolly Body Height 30 3/8 in, Dolly Body Width 35 7/8 in, Dolly Body Length 29 1/4 in, Body Material Steel, For Truck Class Not Applicable, Maximum Vertical Lift 44 in, Features Handles and 4 Swivel Casters for Maneuverability, Handles Both Calipers and Rotors, Includes Wheel End Adapter and Caliper Extension Adapter, Other Adapters Sold Separately, Tool Tray to Hold Tools and Hardware
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.