Zoro Homepage

Hi-Rise Transmission Jack, 1000 Lb.

  • Mfr # HTJ-1000

  • Zoro # G3505820


product price: $3,353.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

Type
Air/Hydraulic, High-Lift
Features
ACME Threaded Screws, Two-Stage Design
Lifting Range
37 1/2 in
Base Size (In.)
41 in
Max. Height (In.)
72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HTJ-1000
Zoro #
G3505820
UPC #
-
Country of Origin
United States

Dimensions

Base Size (In.)
41 in
Max. Height (In.)
72 in
Lifting Height Min. (In.)
34 1/2 in
Lifting Height Max. (In.)
72 in
Min. Height (In.)
34 1/2 in
Wheel Diameter
4 in
Minimum Height
34 1/2 in
Maximum Lift Height
72 in
Minimum Lift Height
34 1/2 in
Overall Width
41 in
Overall Length
41 in

Description

Transmission Jack, Power Source Air, Load Capacity 0.5 ton, Body Material Steel, Lifting Actuator Pneumatic, Minimum Lift Height 34 1/2 in, Maximum Lift Height 72 in, Securing Mechanism Nylon Strap, Jack Type Transmission Jack, Standards ANSI/ASME PALD, Caster Type Swivel, Features ACME Threaded Screws, Two-Stage Design, Maximum Operating Pressure 160 psi, Minimum Height 34 1/2 in, Minimum Operating Pressure 90 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.