Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Press, 10 t, H Frame, Manual

  • Mfr # 282

  • Zoro # G3370179


product price: $3,740.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

Frame Capacity
10 ton
Frame Type
H-Frame
Cylinder Stroke
10 in
Pump Type
Manual
Base Length
28 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
282
Zoro #
G3370179
UPC #
-
Country of Origin
United States

Dimensions

Base Length
28 in
Base Width
25 1/8 in
Overall Height
59 in
Base Depth
28 in

Details

Frame Capacity
10 ton
Frame Type
H-Frame
Cylinder Stroke
10 in
Pump Type
Manual
Item
Hydraulic Press
Ram Travel
10"
Application
Pressing Bearings
Stroke
10 in
Pressure
10 tons
Operating Pressure
10 Tonf
Operation
Manual
Capacity
10 ton

Description

Hydraulic Press, Pump Type Manual, Frame Type H-Frame, Frame Capacity 10 ton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.