
Jack Stand, Base Steel, Color Gray
Mfr # 10-THR
Zoro # G913321862
product price: $2,283.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.
Key Features
Standards
ETL Listed
Color
Gray
Locking Mechanism
Pin
Duty Rating
Heavy Duty
Base Shape
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10-THR
Zoro #
G913321862
UPC #
-
Country of Origin
United States
Dimensions
Base Width
21 3/4 in
Height Spacing Increments
2 3/4 in
Minimum Height
53 3/8 in
Maximum Extended Height
72 1/2 in
Base Length
21 3/4 in
Saddle Length
6 3/4 in
Saddle Width
3 in
Base Height
47 in
Description
Jack Stand, Duty Rating Heavy Duty, Lifting Actuator Gas-Spring, Load Capacity per Pair 10 ton, Minimum Height 53 3/8 in, Maximum Extended Height 72 1/2 in, Base Material Steel, Saddle Shape Rectangular, Saddle Length 6 3/4 in, Saddle Width 3 in, Saddle Diameter Not Applicable, Base Shape Square, Locking Type Pin, Saddle Tilt Angle Not Applicable, Standards ETL Listed, Base Diameter Not Applicable, Base Height 47 in, Base Length 21 3/4 in, Base Material Finish Painted, Base Width 21 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.