Zoro Homepage

Shop Press Guard, For SP-25

  • Mfr # Guard for SP25 Shop Press

  • Zoro # G5210685


product price: $1,043.99
/ea
Free Shipping & Returns

Key Features

Height (In.)
58
For Use With
Mfr. No. SP-25
Number of Pieces
1
Overall Height
49 in
Overall Width
30 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Guard for SP25 Shop Press
Zoro #
G5210685
UPC #
-
Country of Origin
United States

Dimensions

Height (In.)
58
Overall Height
49 in
Overall Width
30 3/4 in

Details

Item
Shop Press Guard
For Use With
Mfr. No. SP-25
Number of Pieces
1
Guard Mobility
Fixed
Guard Shape
Flat
Shield Material
Steel
For Use with Mfr Model Number
SP-25
Compatible with Manufacturer Model Number
SP-25
Compatible Manufacturer Part Number
SP-25
Compatible with Mfr. Model No.
SP-25
Compatible Manufacturer Model Number
SP-25
For Use With Mfr. Model Number
SP-25
Compatible with Manufacturer Model No.
SP-25
Compatible Pump Manufacturer Part Number
SP-25
Compatible Mfr. Model Number
SP-25

Description

Shop Press Guard, Overall Width 30 3/4 in, Overall Height 49 in, Shield Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.