Snow plow Adapter
- Mfr # SP-240
- Zoro # G624152243
product price:Â
$
7,750.99
/ea
Key Features
Product Type
Snow Plow Adapter
Compatible Equipment Manufacturer Part Number
WPLS-140, WPLS-190, WPLS-190W
Overall Width
23 1/4 in
For Lift Equipment Type
Vehicle Lift
Frame Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SP-240
- Zoro #
- G624152243
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width
- 23 1/4 in
- Overall Length
- 153 in
- Overall Height
- 8 in
- Length
- 153 in
Details
- Item
- Snow plow Adapter
- Product Type
- Snow Plow Adapter
- Compatible Equipment Manufacturer Part Number
- WPLS-140, WPLS-190, WPLS-190W
- For Lift Equipment Type
- Vehicle Lift
- Frame Material
- Steel
- Load Capacity
- 24,000 lb
- For Lifting
- plow truck with side mounted snow plows
Description
Snow plow Adapter, Product Type Snow Plow Adapter, Compatible Equipment Manufacturer Part Number WPLS-140, WPLS-190, WPLS-190W, Load Capacity 24,000 lb, Overall Height 8 in, Overall Length 153 in, Overall Width 23 1/4 in, Chain Length Not Applicable, Chain Material Not Applicable, For Lift Equipment Type Vehicle Lift, For Lifting plow truck with side mounted snow plows, Frame Material Steel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.