Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tall Vehicle Stands, PR

  • Mfr # 35THF

  • Zoro # G5933322


product price: $1,651.00
/pr
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Lifting Capacity (Tons)
35 ton
Lifting Height Min. (In.)
21 in
Lifting Height Max. (In.)
33 1/4 in
Base Size (In.)
13
Locking Mechanism
Pin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35THF
Zoro #
G5933322
UPC #
-
Country of Origin
United States

Dimensions

Lifting Height Min. (In.)
21 in
Lifting Height Max. (In.)
33 1/4 in
Base Size (In.)
13
Saddle Size (In.)
5-1/2 x 3-1/2
Saddle Length
5 1/2 in
Base Length
13 in
Saddle Width
3 1/2 in
Minimum Height
21 in
Height Spacing Increments
1 1/2 in
Maximum Extended Height
33 1/4 in

Details

Lifting Capacity (Tons)
35 ton
Locking Mechanism
Pin
Intervals (In.)
1-1/2
Function
Vehicle Support
Standards
ASME PASE 2014
Type
Pin Style
Construction
formed, welded
Item
Vehicle Stand
Lifting Actuator
Pin Adjustment
Individual Stand Load Capacity
35 ton
Saddle Shape
Rectangular
Stand Type
Jack Stand
Base Material
Steel
Load Capacity per Pair
35 ton
Duty Rating
Heavy Duty
Base Shape
Square
Locking Type
Pin

Description

Vehicle Stand, Duty Rating Heavy Duty, Lifting Actuator Pin Adjustment, Load Capacity per Pair 35 ton, Minimum Height 21 in, Maximum Extended Height 33 1/4 in, Base Material Steel, Saddle Shape Rectangular, Saddle Length 5 1/2 in, Saddle Width 3 1/2 in, Saddle Diameter Not Applicable, Base Shape Square, Locking Type Pin, Standards ASME PASE 2014, Base Length 13 in, Height Spacing Increments 1 1/2 in, Individual Stand Load Capacity 35 ton, Locking Mechanism Pin, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.