Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1000V Insulated Open End Wrench, 12mm, 1000V Insulated

  • Mfr # MEBO12-I

  • Zoro # G400874949


product price: $38.95
/ea

Key Features

Material
Steel
SAE or Metric
Metric
Overall Length
6"
Finish
Dual Layer Insulation
Standards
ASTM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MEBO12-I
Zoro #
G400874949
UPC #
67965089709
Country of Origin
United States

Dimensions

Size
12 mm
Overall Length
6"

Details

Material
Steel
SAE or Metric
Metric
Finish
Dual Layer Insulation
Standards
ASTM
Insulated
Yes
Wrench Style
Open End Wrench

Description

Hex Size: 12mm. Precision machined for a tight and secure fit. Features an orange top insulation layer, and a second yellow layer that also serves as a visual safety indicator. Provides user protection for up to 1000 V. Individually insulated and tested to ASTM F1505 standards.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.