Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1000V Insulated Open End Wrench, 7mm, 1000V Insulated

  • Mfr # MEBO7-I

  • Zoro # G200875061


product price: $39.79
/ea

Key Features

Material
Steel
SAE or Metric
Metric
Overall Length
4.7"
Standards
ASTM
Finish
Dual Layer Insulation
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MEBO7-I
Zoro #
G200875061
UPC #
67965089655
Country of Origin
United States

Dimensions

Size
7 mm
Overall Length
4.7"

Details

Material
Steel
SAE or Metric
Metric
Standards
ASTM
Finish
Dual Layer Insulation
Insulated
Yes
Wrench Style
Open End Wrench

Description

Hex Size: 7mm. Precision machined for a tight and secure fit. Features an orange top insulation layer, and a second yellow layer that also serves as a visual safety indicator. Provides user protection for up to 1000 V. Individually insulated and tested to ASTM F1505 standards.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.