Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12" Heavy Duty Adjustable Wrench, 1000V Insulated

  • Mfr # 65312A-I

  • Zoro # G800875065


product price: $63.13
/ea

Key Features

Overall Length
12.5"
Material
Steel
Finish
Dual Layer Insulation
Standards
ASTM
Size
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65312A-I
Zoro #
G800875065
UPC #
067965089235
Country of Origin
United States

Dimensions

Overall Length
12.5"
Size
12

Details

Material
Steel
Finish
Dual Layer Insulation
Standards
ASTM
Insulated
Yes
End Style
Adjustable Wrench
Measurement Type
SAE & Metric

Description

Overall Length: 12". Measurement scale on head allows for faster adjustment to the correct fastener size. Features an orange top insulation layer, and a second yellow layer that also serves as a visual safety indicator. Provides user protection for up to 1000 V. Individually insulated and tested to ASTM F1505 standards.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.