Zoro Homepage

12 Piece Screwdriver & Pliers Set, 1000V Insulated

  • Mfr # 86612-I

  • Zoro # G900874869


product price: $416.99
/ea
Free Shipping & Returns

Key Features

Plier Material
Steel
Type
Plier Sets
Insulated
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86612-I
Zoro #
G900874869
UPC #
067965107809
Country of Origin
United States

Details

Plier Material
Steel
Type
Plier Sets
Insulated
Yes

Description

Contains: Slotted: .016" X 1/8", .020" X 5/32", .028" X 3/16. Phillips® #: 1, 2. Square Recess #: 1, 2, 3. Linesman Pliers. Diagonal Cutting Pliers. Long Nose Pliers. Wire Stripper Pliers. Features an orange top insulation layer, and a second yellow layer that also serves as a visual safety indicator. Provides user protection for up to 1000 V. Individually insulated and tested to ASTM F1505 standards. Packaged in: canvas roll.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.