12Pcs 12 Point Metric Box End Wrench Set, 8mm - 17 mm, 1000V Insulated

  • Mfr # M212R-I

  • Zoro # G500874368


product price: $377.99
/ea
Free Shipping & Returns

Key Features

Finish
Dual Layer Insulation
SAE or Metric
Metric
Number of Points
12 Point
Standards
ASTM
Wrench Style
Box End Wrench
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M212R-I
Zoro #
G500874368
UPC #
067965102743
Country of Origin
United States

Dimensions

Size
6, 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17mm

Details

Finish
Dual Layer Insulation
SAE or Metric
Metric
Number of Points
12 Point
Standards
ASTM
Wrench Style
Box End Wrench
Insulated
Yes

Description

If you're looking for a set of combination wrenches that's both durable and reliable, Gray Tools M212R-I 12Pcs 12 Point Metric Box End Wrench Set is the product you need. It features a 1000V insulation rating to protect against electric shock. It comes with a standard size range of 8m. 17mm, which allows it to be used across a wide variety of applications. The box end wrench has an orange top insulation layer, and a second yellow layer that also serves as a visual safety indicator. The set is made from high quality materials for long lasting durability. This Gray Tools M212R-I 12Pcs 12 Point Metric Box End Wrench Set is what you have been searching for.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.