Zoro Homepage
This item is Discontinued.
Gray Tools 13" Screwdriver Handle Pry Bar, Curved Black Oxide Finish Blade 73513

13" Screwdriver Handle Pry Bar, Curved Black Oxide Finish Blade (Discontinued)

  • Mfr # 73513
  • Zoro # G000874417
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73513
Zoro #
G000874417
UPC #
67965024427
Country of Origin
Canada

Dimensions

Size
18-1/4"

Description

Overall Length - Shank Size - Width of Cut: 18-1/4" Long, 3/8", 5/8". Forged from premium alloy steel. Corrosion resistant black oxide finish. Speciality heat treated for maximum durability. High visibility, oil and solvent resistant acetate handle.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.