Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4" Drive Chrome Extension, 6" Long, 1000V Insulated

  • Mfr # V606-I

  • Zoro # G000874684


product price: $26.20
/ea

Key Features

Finish
Dual Layer Insulation
Standards
ASTM
Size
6"
Type
Hand Extension
Insulated
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V606-I
Zoro #
G000874684
UPC #
067965089129
Country of Origin
United States

Dimensions

Drive Size
1/4"
Size
6"

Details

Finish
Dual Layer Insulation
Standards
ASTM
Type
Hand Extension
Insulated
Yes

Description

Length: 6". Drive Size: 1/4". Spring-loaded ball ensure a positive locks onto socket. Features an orange top insulation layer, and a second yellow layer that also serves as a visual safety indicator. Provides user protection for up to 1000 V. Individually insulated and tested to ASTM F1505 standards.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.