Zoro Homepage

14 Piece SAE Open End Wrench Set, 1/4" - 1", 1000V Insulated

  • Mfr # DO14-I

  • Zoro # G900874791


product price: $498.99
/ea
Free Shipping & Returns

Key Features

SAE or Metric
SAE
Finish
Dual Layer Insulation
Standards
ASTM
Wrench Style
Open End Wrench
Insulated
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DO14-I
Zoro #
G900874791
UPC #
067965107786
Country of Origin
Canada

Dimensions

Size
1/4", 5/16", 11/32", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1"

Details

SAE or Metric
SAE
Finish
Dual Layer Insulation
Standards
ASTM
Wrench Style
Open End Wrench
Insulated
Yes

Description

Contains Sizes: 1/4, 5/16, 11/32, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1. Features an orange top insulation layer, and a second yellow layer that also serves as a visual safety indicator. Provides user protection for up to 1000 V. Individually insulated and tested to ASTM F1505 standards. Packaged in: canvas roll.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.