Shop GRAY TOOLS
See all product information
Create Account
1.6lb. Dead Blow Hammer
- Mfr # PHD2
- Zoro # G304422888
product price:Â
$
52.19
/ea
Key Features
Head Material
Hot Cast Polyurethane
Overall Length
12.75"
Weight
1.6lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PHD2
- Zoro #
- G304422888
- UPC #
- 67965113480
- Country of Origin
- United States
Dimensions
- Overall Length
- 12.75"
Details
- Item
- Striking Tool
- Head Weight
- 1.6lb.
- Head Material
- Hot Cast Polyurethane
- Weight
- 1.6lbs
Description
Overall length (inches): 12.75". Head weight (lbs.): 1.6. One piece hot cast polyurethane construction is up to 20 times more durable than rawhide, rubber, lead and other plastic heads.. Non-bounce action.. Non-marring, non sparking, cut resistant for comprehensive safety.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.