Zoro Homepage

18" Bolt Cutter, 3/8" Capacity

  • Mfr # BC118A

  • Zoro # G604422779


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Jaw Material
Steel
Cutting Capacity/Material
3/8"
Tool Weight
5
Tool Length
18
Size
18"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BC118A
Zoro #
G604422779
UPC #
067965107939
Country of Origin
Germany

Dimensions

Overall Length
18
Tool Length
18
Size
18"

Details

Item
Cutter
Jaw Material
Steel
Cutting Capacity/Material
3/8"
Tool Weight
5

Description

Precision HRC44 blades are designed to delivery maximum service life. Oval steel tube handle ends provide superior durability. Ideal for smooth cutting of rod, wire mesh, concrete form ties and rebar, cables and bolts. Large, anti slip ergonomic handles provide efficient power transfer and controlled cutting.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.