Shop All Striking and Slugging Wrenches
Gray Tools
2-1/4" Striking Face Box Wrench, 45° Offset Head
Mfr # 66872
Zoro # G600874824
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 2/1/2004
Product Information
- Brand Gray Tools
- MFR # 66872
- Zoro # G600874824
- UPC # 67965023208
- Country of Origin Canada
- Category Striking and Slugging Wrenches
Dimensions
Size | 2/1/2004 |
Description
Hex Size: 2-1/4". Drive Type: 12 Point. 45° offset head design. Large and robust striking block for maximum possible safety and surface contact. Corrosion resistant black oxide finish. Precision broached for a tight and secure fit. Forged from premium tool steel for maximum durability. Meets ANSI standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT 1/2" Drive 12 Point Standard SAE Socket 1-1/16" (CDS63N)
- MITEE-BITE PRODUCTS Vise Clamp, Double Wedge, 1/2-13 x 1-1/2in (DK2-WTI)
- PROTO 1/4 in Drive Ball Hex Socket Bit SAE 1/4 in Tip, 1 1/2 in L (J47701/4B)
- ZORO SELECT Construction Reamer, 13/16 In., 9-3/8 L (13H859)
- GRAY TOOLS 2" Striking Face Box Wrench, 45° Offset Head (66864)
- GRAY TOOLS 1" Striking Face Box Wrench, 45° Offset Head (66832)
- GRAY TOOLS 1-7/8" Striking Face Box Wrench, 45° Offset Head (66860)
- GRAY TOOLS 55mm Striking Face Box Wrench, 45° Offset Head (66955)
- GRAY TOOLS 1-5/8" Strike-free Leverage Wrench, 45° Offset Head (66652)
- GRAY TOOLS 1-15/16" Striking Face Box Wrench, 45° Offset Head (66862)
- URREA 12-Point Blanck Offset Striking Wrench, 2-3/8"opening size. (2638SW)
- Gray Tools Wrenches