Zoro Homepage

2 Piece Brass Drift Punch Set, 1/2" & 3/4"

  • Mfr # C2BDS

  • Zoro # G000874356


product price: $54.25
/ea

Key Features

Material
Brass
Finish
Brass
Standards
ANSI
Type
Brass Drift Punch Set
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C2BDS
Zoro #
G000874356
UPC #
67965003446
Country of Origin
Canada

Details

Material
Brass
Finish
Brass
Standards
ANSI
Type
Brass Drift Punch Set

Description

Contains Brass Drift Punches: 1/2" & 3/4". Knurled body provides superior grip and hold. Ideal for use in non-marring applications. Meets ANSI standards. Packaged in: vinyl pouch.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.