Zoro Homepage
This item is Discontinued.
Gray Tools 30" Erectors Pry Bar, 7/8" Hexagon Shank, Royal Blue Paint Finish 73330

30" Erectors Pry Bar, 7/8" Hexagon Shank, Royal Blue Paint Finish (Discontinued)

  • Mfr # 73330
  • Zoro # G000874639
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73330
Zoro #
G000874639
UPC #
67965733305
Country of Origin
Canada

Dimensions

Size
30"

Description

Overall Length: 30" Long. Shank size: 7/8. Width of cut: 1-3/16. Forged from premium alloy steel. Royal blue paint finish. Speciality heat treated for maximum durability.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.