36" Bolt Cutter, 9/16" Capacity
- Mfr # BC136A
- Zoro # G004422843
product price:Â
$
346.99
/ea
Free Shipping & Returns
Key Features
Jaw Material
Steel
Cutting Capacity/Material
9/16"
Tool Length
35
Tool Weight
15.5
Size
36"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BC136A
- Zoro #
- G004422843
- UPC #
- 67965107960
- Country of Origin
- Germany
- Item
- Cutter
- Jaw Material
- Steel
- Cutting Capacity/Material
- 9/16"
- Tool Weight
- 15.5
Dimensions
- Overall Length
- 35
- Tool Length
- 35
- Size
- 36"
Description
Precision HRC44 blades are designed to delivery maximum service life. Oval steel tube handle ends provide superior durability. Ideal for smooth cutting of rod, wire mesh, concrete form ties and rebar, cables and bolts. Large, anti slip ergonomic handles provide efficient power transfer and controlled cutting.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.