Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8" Nut Driver, 6-5/8" Long, 1000V Insulated

  • Mfr # CH12-I

  • Zoro # G800874433


product price: $29.65
/ea

Key Features

SAE or Metric
SAE
Shank Size
3/8"
Overall Length
7"
Handle Material
Rubber
Standards
ASTM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CH12-I
Zoro #
G800874433
UPC #
067965088337
Country of Origin
United States

Dimensions

Shank Size
3/8"
Overall Length
7"
Size
3/8"

Details

SAE or Metric
SAE
Handle Material
Rubber
Standards
ASTM
Insulated
Yes
Nut Driver Handle Design
Rubber Grip
Type
Nut Driver

Description

Hex Opening: 3/8". Cushioned non-slip handle. Features an orange top insulation layer, and a second yellow layer that also serves as a visual safety indicator. Provides user protection for up to 1000 V. Individually insulated and tested to ASTM F1505 standards.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.