Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5/16" Nut Driver, 6-5/8" Long, 1000V Insulated

  • Mfr # CH10-I

  • Zoro # G900874999


product price: $24.85
/ea

Key Features

SAE or Metric
SAE
Shank Size
5/16"
Overall Length
7"
Nut Driver Handle Design
Rubber Grip
Insulated
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CH10-I
Zoro #
G900874999
UPC #
67965088313
Country of Origin
United States

Dimensions

Shank Size
5/16"
Overall Length
7"
Size
5/16"

Details

SAE or Metric
SAE
Nut Driver Handle Design
Rubber Grip
Insulated
Yes
Handle Material
Rubber
Standards
ASTM
Type
Nut Driver

Description

Hex Opening: 5/16". Cushioned non-slip handle. Features an orange top insulation layer, and a second yellow layer that also serves as a visual safety indicator. Provides user protection for up to 1000 V. Individually insulated and tested to ASTM F1505 standards.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.