6-1/2" Side Cutting, Diamond Slim Nose Pliers, With Vinyl Grips, 7/8" Jaw

  • Mfr # B241B

  • Zoro # G704422808


product price: $30.79
/ea

Key Features

Material
Steel
Standards
ANSI
Nominal Length
6.5
Size
6-1/2"
Type
Cutting Pliers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B241B
Zoro #
G704422808
UPC #
067965067844
Country of Origin
Germany

Dimensions

Overall Length
6.5
Jaw Length
7/8"
Nominal Length
6.5
Size
6-1/2"

Details

Material
Steel
Standards
ANSI
Type
Cutting Pliers

Description

Jaw length (inches): 7/8". Hardened cutting edges for longer life.. Perfect alignment of the cutting edges allows for quick and clean cuts of even the hardest wires.. Drop forged from specially chosen tool steel results in superior strength, flexibility and longer tool life.. PVC dipped handles.. Meets ANSI standards.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.