Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6-1/4" Needle Nose Straight Cutter Pliers, 2" Jaw, 1000V Insulated

  • Mfr # B231B-I

  • Zoro # G900874852


product price: $39.79
/ea

Key Features

Overall Length
6.5"
Material
Steel
Insulated
Yes
Size
6-1/2"
Type
Needle Nose Pliers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B231B-I
Zoro #
G900874852
UPC #
067965088023
Country of Origin
United States

Dimensions

Overall Length
6.5"
Size
6-1/2"

Details

Material
Steel
Insulated
Yes
Type
Needle Nose Pliers

Description

Overall Length: 6-1/2". Precisely machined serrated teeth provide a safe and secure hold of small wires and objects. Features an orange top insulation layer, and a second yellow layer that also serves as a visual safety indicator. Provides user protection for up to 1000 V. Individually insulated and tested to ASTM F1505 standards.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.