
6-1/4" Needle Nose Straight Cutter Pliers, With Vinyl Grips, 2" Jaw
Mfr # B231B
Zoro # G504422749
product price: $29.15
/eaKey Features
Overall Length
6.5
Material
Steel
Jaw Length
2"
Standards
ANSI
Size
6-1/4"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B231B
Zoro #
G504422749
UPC #
067965067738
Country of Origin
Germany
Dimensions
Overall Length
6.5
Jaw Length
2"
Size
6-1/4"
Details
Item
Pliers
Material
Steel
Standards
ANSI
Type
Needle Nose Pliers
Description
Jaw length (inches): 2". Precisely machined serrated teeth provide a safe and secure hold of small wires and objects.. Perfect alignment of the cutting edges allows for quick and clean cuts of even the hardest wires.. Needle nose design allows for improved reach and access in confined space applications.. Drop forged from specially chosen tool steel results in superior strength, flexibility and longer tool life.. Meets ANSI standards.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.