Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6mm Nut Driver, 6" Long, 1000V Insulated

  • Mfr # CH06M-I

  • Zoro # G700874571


product price: $21.49
/ea

Key Features

SAE or Metric
Metric
Shank Size
6mm
Overall Length
6.5"
Nut Driver Handle Design
Rubber Grip
Standards
ASTM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CH06M-I
Zoro #
G700874571
UPC #
067965088375
Country of Origin
United States

Dimensions

Shank Size
6mm
Overall Length
6.5"
Size
6 mm

Details

SAE or Metric
Metric
Nut Driver Handle Design
Rubber Grip
Standards
ASTM
Handle Material
Rubber
Insulated
Yes
Type
Nut Driver

Description

Hex Opening: 6mm. Cushioned non-slip handle. Features an orange top insulation layer, and a second yellow layer that also serves as a visual safety indicator. Provides user protection for up to 1000 V. Individually insulated and tested to ASTM F1505 standards.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.