Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7" Lineman's Combination Pliers, With Cutter, 1000V Insulated

  • Mfr # B212B-I

  • Zoro # G500874894


product price: $46.15
/ea

Key Features

Material
Steel
Insulated
Yes
Size
7
Type
Lineman's Pliers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B212B-I
Zoro #
G500874894
UPC #
067965087996
Country of Origin
United States

Dimensions

Overall Length
7.5"
Size
7

Details

Material
Steel
Insulated
Yes
Type
Lineman's Pliers

Description

Overall Length: 7". Precisely machined serrated teeth provide a safe and secure hold of any object. Features an orange top insulation layer, and a second yellow layer that also serves as a visual safety indicator. Provides user protection for up to 1000 V. Individually insulated and tested to ASTM F1505 standards.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.