Zoro Homepage

8" Lineman's Combination Plier, With Cutter

  • Mfr # B214B

  • Zoro # G204422865


product price: $38.45
/ea

Key Features

Jaw Length
1-3/8"
Material
Steel
Standards
ANSI
Size
8"
Type
Lineman's Pliers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B214B
Zoro #
G204422865
UPC #
067965067677
Country of Origin
Germany

Dimensions

Jaw Length
1-3/8"
Overall Length
8
Size
8"

Details

Material
Steel
Standards
ANSI
Item
Pliers
Type
Lineman's Pliers

Description

Jaw length (inches): 1-3/8". Precisely machined serrated teeth provide a safe and secure hold of any object.. Perfect alignment of the cutting edges allows for quick and clean cuts of even the hardest wires.. Drop forged from specially chosen tool steel results in superior strength, flexibility and longer tool life.. Optimized handle design transmits maximum power to the cutting heads for less effort and fatigue.. Meets ANSI standards.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.