8" Needle Nose Straight Cutter Pliers, With Vinyl Grips, 2-3/4" Jaw

  • Mfr # B232B

  • Zoro # G604422755


product price: $29.02
/ea

Key Features

Overall Length
8
Material
Steel
Jaw Length
2-3/4"
Standards
ANSI
Type
Needle Nose Pliers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B232B
Zoro #
G604422755
UPC #
67965067745
Country of Origin
Germany

Dimensions

Overall Length
8
Jaw Length
2-3/4"
Size
8"

Details

Item
Pliers
Material
Steel
Standards
ANSI
Type
Needle Nose Pliers

Description

Jaw length (inches): 2-3/4". Precisely machined serrated teeth provide a safe and secure hold of small wires and objects.. Perfect alignment of the cutting edges allows for quick and clean cuts of even the hardest wires.. Needle nose design allows for improved reach and access in confined space applications.. Drop forged from specially chosen tool steel results in superior strength, flexibility and longer tool life.. Meets ANSI standards.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.