Zoro Homepage

Brass Scraper, 3/8 X 5-1/2"

  • Mfr # CBS12

  • Zoro # G504422831


product price: $20.19
/ea

Key Features

Length
5.5
Material
Brass
Application
car repair, oil, gas and chemical industries
Type
Brass Scraper
Size
3/8 x 5-1/2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CBS12
Zoro #
G504422831
UPC #
67965110175
Country of Origin
United States

Dimensions

Length
5.5
Size
3/8 x 5-1/2
Overall Length
5.5"

Details

Item
Metal Scraper
Material
Brass
Application
car repair, oil, gas and chemical industries
Type
Brass Scraper
Standards
ANSI
Finish
Brass

Description

Non-marring and non-sparking, will not damage harder steel maintenance.. Knurled handle for a more secure grip.. Common uses include: car repair, oil, gas and chemical industries.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.