Zoro Homepage

Cable Cutter, 9-1/2" Long, For Battery Cables & Other Soft Metal Cables

  • Mfr # B204A

  • Zoro # G004422782


product price: $38.15
/ea

Key Features

Overall Length
9.25
Height (In.)
0.5
Capacity
4/0 Aluminum and Up To 2/0 Soft Copper
Length
9.25
Width (In.)
3.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B204A
Zoro #
G004422782
UPC #
67965002913
Country of Origin
United States

Dimensions

Overall Length
9.25
Height (In.)
0.5
Length
9.25
Width (In.)
3.5
Overall Width
3.5

Details

Item
Pliers
Capacity
4/0 Aluminum and Up To 2/0 Soft Copper
Application
Cable Cutting
Tool Weight
0.99

Description

For cutting battery cables and other soft metal cables.. Cuts 4/0 aluminum and up to 2/0 soft copper.. Single-hand use with high-leverage cutting power.. PVC dipped handles.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.