Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Combination Wrench 1-9/16", 12 Point, Satin Chrome Finish

  • Mfr # 3150

  • Zoro # G100871231


product price: $127.99
/ea
Free Shipping & Returns

Key Features

Overall Length
24"
Material
Steel
Finish
Satin Chrome
Head Size
1-9/16"
Number of Points
12 Point
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3150
Zoro #
G100871231
UPC #
67965031500
Country of Origin
Canada

Dimensions

Overall Length
24"
Head Size
1-9/16"

Details

Material
Steel
Finish
Satin Chrome
Number of Points
12 Point
Standards
ANSI
Wrench Style
Combination Wrench
Measurement Type
SAE

Description

Hex Size: 1-9/16". Drive Type: 12 Point. Precision broached for a tight and secure fit. Satin chrome finish for maximum resistance against corrosion. Meets ANSI standards.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.