Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Combination Wrench 3-1/8", 12 Point, Black Oxide Finish

  • Mfr # 3200B

  • Zoro # G600871380


product price: $673.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Black Oxide
Head Size
3 1/8"
Number of Points
12 Point
Standards
ANSI
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3200B
Zoro #
G600871380
UPC #
67965020092
Country of Origin
Canada

Dimensions

Overall Length
35"
Head Size
3 1/8"

Details

Material
Steel
Finish
Black Oxide
Number of Points
12 Point
Standards
ANSI
Wrench Style
Combination Wrench
Measurement Type
SAE

Description

Hex Size: 3-1/8". Drive Type: 12 Point. Precision broached for a tight and secure fit. Corrosion resistant black oxide finish. Meets ANSI standards.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.