Zoro Homepage

Combination Wrench 3/4", 1000V Insulated

  • Mfr # 166B-I

  • Zoro # G700874847


product price: $42.29
/ea

Key Features

Overall Length
8.3"
Material
Steel
Finish
Dual Layer Insulation
Head Size
3/4"
Number of Points
12 Point
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
166B-I
Zoro #
G700874847
UPC #
067965089334
Country of Origin
United States

Dimensions

Overall Length
8.3"
Head Size
3/4"

Details

Material
Steel
Finish
Dual Layer Insulation
Number of Points
12 Point
Standards
ASTM
Wrench Style
Combination Wrench
Insulated
Yes
Measurement Type
SAE

Description

Hex Size: 3/4". Drive Type: 12 Point. Features an orange top insulation layer, and a second yellow layer that also serves as a visual safety indicator. Provides user protection for up to 1000 V. Individually insulated and tested to ASTM F1505 standards.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.