Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Combination Wrench 41mm, 12 Point, Black Oxide Finish

  • Mfr # MC41B

  • Zoro # G100871200


product price: $148.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Black Oxide
Head Size
41mm
Number of Points
12 Point
Standards
ANSI
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MC41B
Zoro #
G100871200
UPC #
67965039353
Country of Origin
Canada

Dimensions

Overall Length
24.3"
Head Size
41mm

Details

Material
Steel
Finish
Black Oxide
Number of Points
12 Point
Standards
ANSI
Wrench Style
Combination Wrench
Measurement Type
Metric

Description

Hex Size: 41mm. Drive Type: 12 Point. Precision broached for a tight and secure fit. Corrosion resistant black oxide finish. Meets ANSI standards.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.