Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Combination Wrench 55mm, 12 Point, Black Oxide Finish

  • Mfr # MC55B

  • Zoro # G800871371


product price: $293.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Black Oxide
Head Size
55mm
Number of Points
12 Point
Measurement Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MC55B
Zoro #
G800871371
UPC #
067965039476
Country of Origin
Canada

Dimensions

Overall Length
30.5"
Head Size
55mm

Details

Material
Steel
Finish
Black Oxide
Number of Points
12 Point
Measurement Type
Metric
Standards
ANSI
Wrench Style
Combination Wrench

Description

Hex Size: 55mm. Drive Type: 12 Point. Precision broached for a tight and secure fit. Corrosion resistant black oxide finish. Meets ANSI standards.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.