Zoro Homepage

Combination Wrench 64mm, 12 Point, Black Oxide Finish

  • Mfr # MC64B

  • Zoro # G500871237


product price: $404.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Black Oxide
Head Size
64mm
Number of Points
12 Point
Measurement Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MC64B
Zoro #
G500871237
UPC #
67965039544
Country of Origin
Canada

Dimensions

Overall Length
31"
Head Size
64mm

Details

Material
Steel
Finish
Black Oxide
Number of Points
12 Point
Measurement Type
Metric
Wrench Style
Combination Wrench
Standards
ANSI

Description

Hex Size: 64mm. Drive Type: 12 Point. Precision broached for a tight and secure fit. Corrosion resistant black oxide finish. Meets ANSI standards.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.