Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Combination Wrench 7mm, 1000V Insulated

  • Mfr # MEB7-I

  • Zoro # G600874718


product price: $36.69
/ea

Key Features

Overall Length
4.5"
Finish
Dual Layer Insulation
Head Size
7mm
Number of Points
12 Point
Wrench Style
Combination Wrench
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MEB7-I
Zoro #
G600874718
UPC #
67965089396
Country of Origin
United States

Dimensions

Overall Length
4.5"
Head Size
7mm

Details

Finish
Dual Layer Insulation
Number of Points
12 Point
Wrench Style
Combination Wrench
Insulated
Yes
Standards
ASTM
Measurement Type
Metric

Description

Hex Size: 7mm. Drive Type: 12 Point. Features an orange top insulation layer, and a second yellow layer that also serves as a visual safety indicator. Provides user protection for up to 1000 V. Individually insulated and tested to ASTM F1505 standards.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.