Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Convertible Retaining Ring Plier, 7-1/2 Long, .070 Tip, 18 Degree Tip Angle

  • Mfr # B118C

  • Zoro # G104422873


product price: $33.85
/ea

Key Features

Type
Snap Ring Pliers
Material
Steel
Tip Dia.
.070"
Tip Angle
18 Degrees
Overall Length
7.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B118C
Zoro #
G104422873
UPC #
67965007864
Country of Origin
United States

Dimensions

Tip Dia.
.070"
Overall Length
7.25

Details

Item
Pliers
Type
Snap Ring Pliers
Material
Steel
Tip Angle
18 Degrees

Description

Overall length (inches): 7-1/2". Tip size(s): .070"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.