Zoro Homepage

Crimping Pliers, 7" Long, 1-3/8" Jaw

  • Mfr # B261B

  • Zoro # G604440896


product price: $48.45
/ea

Key Features

Overall Length
7
Application
Cuts 25-5 AWG
Type
Crimping
Length (In.)
7
Jaw Length
1-3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B261B
Zoro #
G604440896
UPC #
67965067813
Country of Origin
Germany

Dimensions

Overall Length
7
Length (In.)
7
Jaw Length
1-3/8"

Details

Item
Pliers
Application
Cuts 25-5 AWG
Type
Crimping
Standards
ANSI
Tool Weight
0.55

Description

Cuts: AWG: 25-5. Jaw length (inches): 1-3/8". Ideal for crimping terminals and connectors for stranded cables with vinyl or rubber insulation.. Slim nose design for working in confined space applications.. PVC dipped handles.. Meets ANSI standards.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.