Zoro Homepage

Flat Chisel, 1-1/8" Cut X 1" Body X 8-1/2" Long

  • Mfr # C7

  • Zoro # G900874579


product price: $29.39
/ea

Key Features

Material
S2 Steel
Size
1-1/8"
Finish
Laquer & Blue Paint
Standards
ANSI
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C7
Zoro #
G900874579
UPC #
67965035201
Country of Origin
Canada

Dimensions

Size
1-1/8"
Overall Length
8.3"

Details

Material
S2 Steel
Type
Flat Chisel
Finish
Laquer & Blue Paint
Standards
ANSI

Description

Cut - Body - Length: 1-1/8", 1", 8-1/2" Long. Specially heat treated to provide a hard working end and softer striking end to avoid chipping. High polished and lacquered working end with royal blue painted shank. Meets ANSI standards.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.