Zoro Homepage

Flat Chisel, 3/4" Cut X 5/8" Body X 6-1/2" Long

  • Mfr # C4

  • Zoro # G900874265


product price: $16.69
/ea

Key Features

Material
S2 Steel
Size
3/4"
Standards
ANSI
Finish
Laquer & Blue Paint
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C4
Zoro #
G900874265
UPC #
067965006737
Country of Origin
Canada

Dimensions

Size
3/4"
Overall Length
6.5"

Details

Material
S2 Steel
Type
Flat Chisel
Standards
ANSI
Finish
Laquer & Blue Paint

Description

Cut - Body - Length: 3/4", 5/8", 6-1/2" Long. Specially heat treated to provide a hard working end and softer striking end to avoid chipping. High polished and lacquered working end with royal blue painted shank. Meets ANSI standards.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.