Zoro Homepage

Flat Nose Pliers, 4-1/2" Long, 1-1/16" Jaw

  • Mfr # B274A

  • Zoro # G804422715


product price: $30.29
/ea

Key Features

Overall Length
5
Material
Steel
Jaw Length
1-1/16"
Standards
ANSI
Type
Needle Nose Pliers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B274A
Zoro #
G804422715
UPC #
067965034020
Country of Origin
United States

Dimensions

Overall Length
5
Jaw Length
1-1/16"

Details

Item
Pliers
Material
Steel
Standards
ANSI
Type
Needle Nose Pliers

Description

Jaw length (inches): 1-1/16". Tip thickness (inches): 5/64". Ideal for use in confined space applications.. PVC dipped handles.. Meets ANSI standards.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.