Zoro Homepage

Internal-External Retaining Ring Tool for Extra Large Retaining Rings

  • Mfr # 82987

  • Zoro # G500874689


product price: $196.99
/ea
Free Shipping & Returns

Key Features

Type
Snap Ring Pliers
Material
Steel
Overall Length
8.1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82987
Zoro #
G500874689
UPC #
067965027572
Country of Origin
United States

Dimensions

Overall Length
8.1"

Details

Type
Snap Ring Pliers
Material
Steel

Description

The Gray Tools 82987 Internal-External Retaining Ring Tool is a must-have for any technician. This set features 12 point broached jaw holes that provide positive tip control and accurate tip alignment. The dependable solid jaws ensure that you can use the tool with ease. The precision joint pivot enables it to deliver smooth operation, while the automatic lock keeps it securely in place once it's opened. It comes with a custom molded plastic case for easy storage and portability. Equip yourself with this Gray Tools 82987 Internal-External Retaining Ring Tool today.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.