Zoro Homepage

Ironworkers Pliers, 9.5" Long

  • Mfr # B260

  • Zoro # G504422725


product price: $42.99
/ea

Key Features

Material
Steel
Type
Ironworker
Length
9.5
Overall Length
9.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B260
Zoro #
G504422725
UPC #
067965107915
Country of Origin
United States

Dimensions

Length
9.5
Overall Length
9.5

Details

Material
Steel
Item
Pliers
Type
Ironworker

Description

8" Long.. Designed to twist and cut soft annealed rebar tie wire.. Hook bend handle for added gripping and cutting power.. Heavy-duty knurled jaws.. Spring-loaded action for self-opening.. Long life cutting blades.. Classic vinyl handles

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.