Pinch Bar, 1-1/4" Width Of Cut X 1" Shank X 48" Long, Nickel Plate

  • Mfr # C71

  • Zoro # G200874545


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Size
48"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C71
Zoro #
G200874545
UPC #
67965006980
Country of Origin
Canada

Dimensions

Size
48"

Description

Length - Shank Size - Width of Cut: 48" Long, 1", 1-1/4". Forged from premium alloy steel. Corrosion resistant nickel plate finish. Speciality heat treated for maximum durability.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.