Pinch Bar, 1-3/16" Width Of Cut X 1" Shank X 36" Long, Nickel Plate

  • Mfr # C69

  • Zoro # G000874547


product price:  $123.99
/ea
Free Shipping & Returns

Key Features

Size
36"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C69
Zoro #
G000874547
UPC #
67965006973
Country of Origin
Canada

Dimensions

Size
36"

Description

Length - Shank Size - Width of Cut: 36" Long, 1", 1-3/16". Forged from premium alloy steel. Corrosion resistant nickel plate finish. Speciality heat treated for maximum durability.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.