Zoro Homepage

Pliers Mini Needle Nose 4-3/4"

  • Mfr # B277A

  • Zoro # G404422764


product price: $32.29
/ea

Key Features

Overall Length
5"
Material
Steel
Standards
ANSI
Type
Needle Nose Pliers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B277A
Zoro #
G404422764
UPC #
067965110236
Country of Origin
United States

Dimensions

Overall Length
5"

Details

Item
Pliers
Material
Steel
Standards
ANSI
Type
Needle Nose Pliers

Description

Ideal for technicians, mechanics, millwrights, in a variety of applications especially confined work spaces, to pull, twist, cut wire and hold small parts.. Self-opening handle for easy operation during repetitive jobs.. 4-1/2” long.. Meets ANSI standards.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.